£44.99
Ex VAT
£53.99
Inc VAT
Product Details
Product Specification
Wire rope cutter made from heavy-duty chrome vanadium steel with an oil-hardened coating.
Features and Benefits
• With two crimping dies for end caps on Bowden cable sheaths and end ferrules for traction cables
• Comfortable work thanks to handy, slim design and internal opening spring
• Bolted joint for precise blade guidance, re-adjustable
• High leverage for reduced effort
• Cutting-edge hardness approx. 64 HRC
Attribute | Value |
---|---|
Brand | Knipex |
EAN | 4003773040651 |
ECLASS Code | 21040301 |
ESD | No |
Finish/Coating | Powder Coated |
Handle Material | Bi-Material |
Individual or Set | Individual |
Insulated | No |
Jaw Material | Ball Bearing Steel |
MFR Part No. | 95 61 190 |
Miniature | No |
Non Sparking | No |
Overall Length | 190mm |
Type | Rope Cutters |
UNSPSC Code | 27112114 |
VDE | No |
Weight | 170g |