£18.49
Ex VAT
£22.19
Inc VAT
Product Details
Product Specification
These compound action diagonal cutters are ideal for cutting up to 2.5mm diameter wires. Designed for durability, the product boasts an increased jaw force, ergonomic bi material soft grip handles, heat treated jaws with a ground finish and a carbon steel forged construction.
Features and Benefits
• Carbon steel forged construction makes for a highly durable product
• Ergonomic bi-material soft grip handles improve user comfort, grip and control
• Heat treated jaws with a ground finish provide excellent gripping even over time
• Increased jaw force for provides better cutting and gripping
Typical Applications
• Plumbing
• Construction
• Electrical
Standards
• Meets or exceeds ANSI Specs
Attribute | Value |
---|---|
Brand | Stanley |
EAN | 3253560708146 |
ECLASS Code | 21040301 |
ESD | No |
Finish/Coating | Satin |
Handle Material | Bi-Material |
Individual or Set | Individual |
Insulated | No |
Jaw Material | Steel |
Maximum Cutting Capacity | 2.5mm |
MFR Part No. | FMHT0-70814 |
Miniature | No |
Non Sparking | No |
Overall Length | 200mm |
Type | Side Cutters |
UNSPSC Code | 27112114 |
VDE | No |