£49.99
Ex VAT
£59.99
Inc VAT
2 Variations Available
Product Details
Product Specification
Side cutter to Swedish pattern.
For medium-hard precision cutting edges.
Hardness 63 - 65 HRC.
Attribute | Value |
---|---|
Brand | Toolarrest |
ECLASS Code | 21040301 |
ESD | No |
Finish/Coating | Chrome-Plated |
Handle Material | Bi-Material |
Individual or Set | Individual |
Insulated | No |
Jaw Material | Steel |
Maximum Cutting Capacity | 3.8mm |
MFR Part No. | TA101069 |
Miniature | No |
Non Sparking | No |
Overall Length | 160mm |
Type | Side Cutters |
UNSPSC Code | 27112114 |
VDE | No |