Knipex

Side Cutters, 3.8mm Cutting Capacity , Steel, 200mm

SKU:

KPX5580001S

MPN:

74 02 200

£30.49

Ex VAT

£36.59

Inc VAT

IN STOCK (13)

    Product Details

    Side cutters are very tough, with high cutting performance designed for continuous use.


    Features and Benefits
    • Equipped with toughened plastic sheaths, ensuring lasting durability
    • Forged pivot axis guarantees toughness for even the hardest inserts
    • Suitable for piano wire and soft wire
    • Inductive hardened precision cutting edges ensure accuracy
    • Perfectly matched cutting angle and gear ratio provide both strong cutting power and reduced physical effort
    • Induction-hardened precision cutting edges (approx. 64 HRC hardness) cut all wire types
    • Crafted from high-performance chrome vanadium steel, forged and oil-hardened in multiple stages for reliability


    Product Specification
    Attribute
    Value

    Brand

    Knipex

    EAN

    4003773040309

    ECLASS Code

    21040301

    ESD

    No

    Finish/Coating

    Black Atramentised

    Handle Material

    Bi-Material

    Individual or Set

    Individual

    Insulated

    No

    Jaw Material

    Steel

    Maximum Cutting Capacity

    3.8mm

    MFR Part No.

    74 02 200

    Miniature

    No

    Non Sparking

    No

    Overall Length

    200mm

    Type

    Side Cutters

    UNSPSC Code

    27112114

    VDE

    No

    Weight

    304g