£42.49
Ex VAT
£50.99
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
With integrated forged axle for heaviest duty. Suitable for all types of wire including piano wire. High cutting performance with minimum effort due to optimum co-ordination of the cutting edge angle and transmission ratio. Precision cutting edges additionally induction-hardened, cutting edge hardness approx. 64 HRC. Chrome vanadium heavy-duty steel, forged, multi stage oil-hardened.
Attribute | Value |
---|---|
Brand | Knipex |
EAN | 4003773033820 |
ECLASS Code | 21040301 |
ESD | No |
Finish/Coating | Chrome-Plated |
Handle Material | Bi-Material |
Individual or Set | Individual |
Insulated | No |
Jaw Material | Steel |
Maximum Cutting Capacity | 4.2mm |
MFR Part No. | 74 06 200 |
Miniature | No |
Non Sparking | No |
Overall Length | 200mm |
Type | Side Cutters |
UNSPSC Code | 27112114 |
VDE | No |
Weight | 308g |