noscriptKnipex Side Cutters, 4mm Cutting Capacity , Steel, 160mm 70 02 160 | Cromwell Tools

Knipex

Side Cutters, 4mm Cutting Capacity , Steel, 160mm

SKU:

KPX5580001K

MPN:

70 02 160

£22.49

Ex VAT

£26.99

Inc VAT

IN STOCK (17)

    Product Details

    The indispensable diagonal cutter for all-round use, these tools from Knipex® are manufactured from high quality materials to guarantee precise workmanship and long service life. Boasting precision cutting edges for soft and hard wire, the ability to produce clean cutting of thin copper wires as well as being able to cut all the way to the cutting-edge tips. Cutting edges are also additionally induction hardened with a hardness of approximately 62 HRC. The narrow head style allows for use in confined areas, whilst the vanadium electric steel construction ensures overall longevity.


    Features and Benefits
    • Available in two sizes to suit your preferences
    • Universal cutting capacity of up to 4mm for true versatility of use
    • Ideal for use in confined areas due to the accuracy and sharp edge of the blade all the way to the tip
    • Manufactured from vanadium electric steel for maximum durability
    • Permanently accurate cutting results due to the induction hardening to 62 HRC
    • Multi-component handle grips bolster user comfort and control when using


    Typical Applications
    • Construction
    • DIY
    • Electrical


    Standards
    • DIN ISO 5749


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Knipex

    EAN

    4003773034032

    ECLASS Code

    21040301

    ESD

    No

    Finish/Coating

    Black Atramentised

    Handle Material

    Bi-Material

    Individual or Set

    Individual

    Insulated

    No

    Jaw Material

    Steel

    Maximum Cutting Capacity

    4mm

    MFR Part No.

    70 02 160

    Miniature

    No

    Non Sparking

    No

    Overall Length

    160mm

    Type

    Side Cutters

    UNSPSC Code

    27112114

    VDE

    No

    Weight

    228g