noscriptEclipse Blue Side Cutters, 4mm Cutting Capacity , Steel, 165mm, VDE PWSF7746/11 | Cromwell Tools

Eclipse Blue

Side Cutters, 4mm Cutting Capacity , Steel, 165mm, VDE

SKU:

ELL5583150T

MPN:

PWSF7746/11

£32.29

Ex VAT

£38.75

Inc VAT

IN STOCK (10)

    Product Details

    Manufactured from high quality drop forged carbon steel with induction hardened cutting edges with a corrosion protected polished surface, this pair of VDE handle side cutters is ideal for most electrical applications. Boasting slip guard safety handles, the product is for use around live circuits not exceeding 1000V AC or 1500V DC.


    Features and Benefits
    • For cutting medium to hard wires as well as groups of wires that need to be shortened or separated for versatility of use
    • Tapered head is specifically shaped to access confined and restricted spaces
    • Induction hardened cutting edges ensure precision use and accuracy when performing intricate tasks
    • Cutter face design allows wires to be cut close to the surface for ease
    • Rounded jaw ends provide strength in the area where the majority of cutting occurs for overall tool longevity
    • Ergonomic soft feel handles and slip guards improve user comfort, safety and control when using
    • Integrated hand stop reduces the risk of contact with the metal head to reduce the risk of injury
    • VDE tested to 1000V AC or 1500V DC


    Typical Applications
    • DIY
    • Electrical
    • Construction


    Product Specification
    Attribute
    Value

    Brand

    Eclipse Blue

    ECLASS Code

    21040301

    ESD

    No

    Finish/Coating

    Satin

    Handle Material

    Bi-Material

    Individual or Set

    Individual

    Insulated

    Yes

    Jaw Material

    Steel

    Maximum Circuit Protection

    1000V dc

    Maximum Cutting Capacity

    4mm

    MFR Part No.

    PWSF7746/11

    Miniature

    No

    Non Sparking

    No

    Overall Length

    165mm

    Standards Met

    IEC 60900:2004 VDE Approved VDE-GS

    Type

    Side Cutters

    UNSPSC Code

    27112114

    VDE

    Yes

    Weight

    141g