£33.49
Ex VAT
£40.19
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
These side cutters feature precision cutting edges for use on both hard and soft wire. The edges are additionally induction hardened and provide clean cutting of thin copper wires and for general use.
Features and Benefits
• Ideal for very tough, extended use
• High cutting performance with minimum effort
• Precision cutting edges
• Chrome vanadium heavy-duty steel
Typical Applications
• Cutting soft and hard wire
Attribute | Value |
---|---|
Brand | Knipex |
EAN | 4003773033813 |
ECLASS Code | 21040301 |
ESD | No |
Finish/Coating | Chrome-Plated |
Handle Material | Bi-Material |
Individual or Set | Individual |
Insulated | Yes |
Jaw Material | Steel |
Maximum Cutting Capacity | 4mm |
MFR Part No. | 70 06 180 |
Miniature | No |
Non Sparking | No |
Overall Length | 180mm |
Type | Side Cutters |
UNSPSC Code | 27112114 |
VDE | No |
Weight | 200g |