£25.99
Ex VAT
£31.19
Inc VAT
Product Details
Product Specification
This electrical side cutter has a wave profile blade that reduces slippage when cutting wires. The side cutter is capable of cutting up to 6mm diameter soft wire and the ergonomic handles are protected up to 1000V.
Features and Benefits
• Wave profile blade provides anti-slip for accurate and fast cutting
• Cutting range for soft wire is 6mm in diameter
• Manufactured from oil hardened tool steel for maximum tool longevity
• Protected up to 1000V for optimum user protection when using
Typical Applications
• Electrical
Attribute | Value |
---|---|
Brand | Rothenberger |
ECLASS Code | 21040301 |
ESD | No |
Finish/Coating | Titanium |
Handle Material | Bi-Material |
Individual or Set | Individual |
Insulated | Yes |
Jaw Material | Steel |
Maximum Circuit Protection | 1000V ac |
Maximum Cutting Capacity | 6mm |
MFR Part No. | 1500003164 |
Miniature | No |
Non Sparking | No |
Overall Length | 160mm |
Type | Side Cutters |
UNSPSC Code | 27112114 |
VDE | Yes |
Weight | 210g |