noscriptEclipse Blue Side Cutters Nippers, 4mm Cutting Capacity , Steel, 180mm PW7737/11 | Cromwell Tools

Eclipse Blue

Side Cutters Nippers, 4mm Cutting Capacity , Steel, 180mm

SKU:

ELL5582319W

MPN:

PW7737/11

£29.89

Ex VAT

£35.87

Inc VAT

IN STOCK (5)

    Product Details

    These high leverage diagonal cutting nippers are ideal for cutting thicker wire. Complete with induction hardened edges for cutting hard wire, soft feel non slip Maxigrip handles for ultimate user comfort and a drop forged carbon steel construction, the product is available in a range of sizes and specifications.


    Features and Benefits
    • For cutting medium to hard wire for versatility of use
    • Tapering head shape allows for access in confined or hard to reach spaces
    • Induction hardened cutting edges ensure accurate and precise cutting even with extended use
    • Rounded jaw ends provide strength where it is most needed for optimum gripping and cutting
    • Ergonomic soft feel handles improve user comfort and control when using
    • Available in a range of sizes to suit your exact needs
    • Manufactured from high quality drop forged carbon steel for maximum durability


    Typical Applications
    • Industrial
    • DIY
    • Construction
    • Electrical


    Product Specification
    Attribute
    Value

    Brand

    Eclipse Blue

    EAN

    5012095970361

    ECLASS Code

    21040301

    ESD

    No

    Finish/Coating

    Chrome-Plated

    Handle Material

    Bi-Material

    Individual or Set

    Individual

    Insulated

    No

    Jaw Material

    Steel

    Maximum Cutting Capacity

    4mm

    MFR Part No.

    PW7737/11

    Miniature

    No

    Non Sparking

    No

    Overall Length

    180mm

    Standards Met

    BSEN ISO 9001:2008

    Type

    Side Cutters

    UNSPSC Code

    27112114

    VDE

    No