noscriptMultisharp MS1109, 38cm Mower Blade Sharpener MS1109E | Cromwell Tools

Multisharp

MS1109, 38cm Mower Blade Sharpener

SKU:

MTS2566110J

MPN:

MS1109E

£11.99

Ex VAT

£14.39

Inc VAT

IN STOCK (8)

    Product Details

    Designed to sharpen 32cm to 38cm mower blades to the correct angle, these aluminium oxide abrasives are the ideal way to keep your mower cutting effectively. Available in two sizes, the sharpener tool sharpens nearly all models of the following mower makes: Qualcast®, Suffolk®, Bosch, Black & Decker®, Atco®, Ransomes®, Husqvarna®, Flymo®, and Performance Power® - whether petrol, mains electric, battery or hand.


    Features and Benefits
    • Easy to use, attach to the bottom plate of the mower and switch on to begin sharpening
    • Works on petrol, mains electric, battery and handheld mowers, making for a versatile product
    • Simple and effective way of keeping your mower working to an optimum level
    • Available as a cylinder mower sharpener or a rotary mower sharpening tool to suit your needs
    • Spare abrasive sheets can be purchased separately
    • Adaptable and can be cut down to fit a 32cm mower


    Typical Applications
    • Mower Blade Sharpening


    Product Specification
    Attribute
    Value

    Brand

    Multisharp

    Colour

    Brown

    Dimensions

    380mm

    EAN

    5012718110914

    ECLASS Code

    21049103

    MFR Part No.

    MS1109

    Product Type

    Blade Sharpener

    Sharpener Material

    Aluminium Oxide

    UNSPSC Code

    23232001