£5.49
Ex VAT
£6.59
Inc VAT
Product Details
Product Specification
With three diamond sharpening surfaces, flat, half round and groove, this product is designed to put a razor-sharp edge on a wide range of small tools including multi-tool blades, pen/utility knives, carbide tile cutters, pointed tools, secateurs and loppers. Designed to happen even the toughest of materials including carbide, ceramics and stainless steels.
Features and Benefits
• Multi-Purpose Sharpener for garden, DIY, house and hobby tools for true versatility
• The diamond surfaces sharpen the hardest materials, including carbide, ceramic and stainless steel
• The surfaces retain their flatness and are very long-lasting
• Anodised aluminium case protects the diamond rod when not in use
• Rod lockable at any length
Typical Applications
• Tool Sharpening
Attribute | Value |
---|---|
Brand | Multisharp |
Colour | Blue |
Dimensions | 138mm |
EAN | 5012718350013 |
ECLASS Code | 21049103 |
Product Type | Blade Sharpener |
UNSPSC Code | 23232001 |