£5.29
Ex VAT
£6.35
Inc VAT
Product Details
Product Specification
The SAFEBOX is large enough to store a large number of used blades safely. And at the same time, it is compact enough to carry with you.
The two slits are not only used for filling, but also to "shorten" your snap-off blades. When your SAFEBOX is full, empty it into your USED BLADE CONTAINER.
Measurements (LxWxH): 94 x 18 x 42mm.
Product weight: 33.6 g
Attribute | Value |
---|---|
Brand | Martor |
Colour | Blue/Black |
Dimensions | 94x18x42mm |
EAN | 4002632915291 |
ECLASS Code | 21049103 |
Material | Plastic |
MFR Part No. | 108000 |
Product Type | Used Blade Container |
UNSPSC Code | 23232001 |