£6.19
Ex VAT
£7.43
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Product Details
Product Specification
Safety Knife YoYo
The auto retracting YoYo has been
specifically developed to work with a range of
PPE equipment, especially safety knives.
Both connecting ends use simple wide mouth
D Clips.
Reach: 750mm
Attribute | Value |
---|---|
Brand | Moving Edge |
Colour | Black |
EAN | 5013745999541 |
ECLASS Code | 21049103 |
Material | Metal Plastic Webbing |
Product Type | Safety Knife YoYo |
UNSPSC Code | 23232001 |