£1.59
Ex VAT
£1.91
Inc VAT
Product Details
Product Specification
For use when blending seams and smoothing wallpaper joins, this seam roller is the ideal tool for decorators and DIY enthusiasts alike to achieve a clean finish. Is simple to clean and can be reused for multiple applications.
Features and Benefits
• Provides a smooth finish to freshly wallpapered walls
• Easy way to achieve a clean and professional finish
• Ergonomic soft grip handle improves user comfort and promotes easy use
Typical Applications
• DIY
• Trade
Notes
• Once used, clean the product in soapy warm water and allow to dry completely before storing in order to maximise product life
Attribute | Value |
---|---|
Brand | Harris |
Dimensions | 19.5cm (L) x 5cm (W) |
EAN | 5056287402841 |
ECLASS Code | 21049090 |
MFR Part No. | 102054004 |
Product Type | Seam Roller |
UNSPSC Code | 31211900 |