noscriptStanley Aluminium, Hand Sander, 230mm x 80mm STHT0-05927 | Cromwell Tools

Stanley

Aluminium, Hand Sander, 230mm x 80mm

SKU:

STN5859109V

MPN:

STHT0-05927

£9.79

Ex VAT

£11.75

Inc VAT

IN STOCK (4)

    Product Details

    This hand sander is comprised of a heavy duty ribbed aluminum body and a bi-material handle making for a durable product. The efficient clamp design holds paper or a screen firmly in place and the product accepts most sandpaper and sanding screens to allow you to adapt the product for your needs.


    Features and Benefits
    • Accepts most sandpaper and sanding screens for versatility of use
    • Comfortable bi-material handle for increased user comfort, control and grip when using
    • Efficient clamp design ensures the product holds your sand paper or screen effectively for a tidy finish
    • Heavy-duty ribbed aluminum body stays flat and rigid even with extensive use


    Typical Applications
    • DIY
    • Construction
    • Carpentry


    Product Specification
    Attribute
    Value

    Brand

    Stanley

    EAN

    3253560059279

    ECLASS Code

    21049090

    MFR Part No.

    STHT0-05927

    UNSPSC Code

    31211900