noscriptStanley Steel, Drywall Panel Carrier, x 165mm 1-93-301 | Cromwell Tools

Stanley

Steel, Drywall Panel Carrier, x 165mm

SKU:

STN5857929B

MPN:

1-93-301

£9.79

Ex VAT

£11.75

Inc VAT

IN STOCK (1)

    Product Details

    1-93-301
    Synthetic, light, resistant body that does not damage the board. 14" handle for extra reach and visibility while carrying drywall. One person can carry large materials with better balance and control. Durable plastic handle angled to keep knuckles away from panels for comfort. Ergonomic lifting handle. Carefully designed holding notch for efficient blocking of the panel during transport. Helps transport building boards and other flat materials with ease. Hi-visibility yellow makes it easy to locate on the job.
    Height: 370mm.
    Width: 165mm.
    Maximum Capacity : 91kg


    Product Specification
    Attribute
    Value

    Brand

    Stanley

    EAN

    3253561933011

    ECLASS Code

    21049090

    MFR Part No.

    1-93-301

    UNSPSC Code

    31211900