£129.00
Ex VAT
£154.80
Inc VAT
Product Details
Product Specification
ZipPole® 10 Spring Loaded Poles (pack 2)
ZipWall® 10 spring-loaded dust barrier poles are strong and lightweight, telescope up to 10 feet high and twist to lock. They are an ideal dust protection solution for residential remodeling, renovation, and repair work.
• Spring-loaded design for quick, easy, and safe setup
• Strong and lightweight stainless steel construction
• Telescope up to 10′ 3″ (from 4′ 2″)
• Innovative non-skid, non-marking head and plate
• Each pole weighs just 1.5 lb
• GripDisks™ prevent sliding on smooth floors
• Work with positive and negative air
ZipWall® 4-Pack contains four 3m stainless steel, spring-loaded poles with parts (heads, plates, and GripDisk™ non-slip pads), two standard zippers, and one ZipWall® 10 carry bag.
Attribute | Value |
---|---|
Brand | Zipwall |
EAN | 0641877101942 |
ECLASS Code | 21049090 |
MFR Part No. | ZP4 |
Product Type | Sring Loaded Stainless Steel Poles |
UNSPSC Code | 31211900 |