noscriptKennedy 4" Rubber Plunger - Lockfast 5887310K | Cromwell Tools

Kennedy

4" Rubber Plunger - Lockfast

SKU:

KEN5887310K

MPN:

5887310K

£3.99

Ex VAT

£4.79

Inc VAT

IN STOCK (34)

    Product Details

    These lockfast joint plungers work to clear drains by building up the pressure of water to force obstruction clear. Each piece is one-piece moulded from rubber and the product is available in two sizes to suit your needs.


    Features and Benefits
    • One piece moulded rubber construction makes for ultimate durability
    • Available in two sizes to suit your needs
    • For use with lockfast joint rods only (sold separately)
    • Simple and effective way of clearing obstructions from drains


    Typical Applications
    • DIY
    • Plumbing
    • Domestic


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Diameter

    100mm

    EAN

    5036140035454

    ECLASS Code

    22150200

    Joint Type

    Lockfast

    Material

    Rubber

    Type

    Plunger

    UNSPSC Code

    20111610