noscriptKennedy 8"X1/2" Drain Test Bung 5887520K | Cromwell Tools

Kennedy

8"X1/2" Drain Test Bung

SKU:

KEN5887520K

MPN:

5887520K

£28.49

Ex VAT

£34.19

Inc VAT

IN STOCK (50+)

    Product Details

    Crafted with precision, these plugs feature two robust steel plates enveloping a resilient rubber insert. The central steel wing nut serves as a pivotal component, tightening the plates together to compel the rubber to expand, ensuring an impermeable seal within the pipe. For added versatility, the center cap can be effortlessly replaced with a test nipple, allowing users to conduct pressure tests on the pipe using a drain test kit.


    Features and Benefits
    • Crafted with precision, these plugs comprise two sturdy steel plates surrounding a resilient rubber insert
    • The central steel wing nut facilitates a secure seal by tightening the plates, causing the rubber to expand within the pipe
    • Effortless replacement of the centre cap with a test nipple, enabling pressure tests using a drain test kit
    • Used to pressure test or temporarily seal the end of an open pipe
    • Material: Steel/Rubber
    • Prevents the ingress of water, gases or rodents
    • BSP Outlet


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    BSP Outlet

    1"

    Diameter

    200mm

    EAN

    5036140035560

    ECLASS Code

    22150200

    Material

    Rubber Steel

    Min/Max Operating Range

    191-211mm

    Type

    Test Bung

    UNSPSC Code

    20111610