£15.49
Ex VAT
£18.59
Inc VAT
Product Details
Product Specification
This pipe and drain cleaning coil provides a simple, fast and effective way of cleaning and unblocking domestic blockages. The product is suited for sinks, basins and shower waste pipes for a broad scope of use. The brush can be detached and the cable is vinyl coated for bolstered protection.
Features and Benefits
• Suitable for unblocking and cleaning sinks, basins, baths and shower waste pipes for maximum versatility
• Simple and easy to use
• Vinyl coated cable protects fittings when cleaning
• Detachable brush allows you to use the tool in a multi-purpose way
Typical Applications
• Industrial and Domestic
• Cleaning
• Plumbing
Attribute | Value |
---|---|
Brand | Rothenberger |
Diameter | 180mm |
ECLASS Code | 22150200 |
Length | 260mm |
Material | Vinyl Coated |
MFR Part No. | 72091R |
Type | Coil |
UNSPSC Code | 20111610 |