£114.00
Ex VAT
£136.80
Inc VAT
Product Details
Product Specification
Use for cleaning and unblocking drains, pipes and sewers. Manufactured from polypropylene fitted with solid brass joints securely fitted with brass rivets. Rods are strong, durable and rigid with the right amount of drain rod flexibility.
Contents:
10x 20 x 900mm rods,
1x 100mm double worm screw,
1x 100mm plunger,
1x 100mm drop scraper,
Also supplied with two rod ties.
Lockfast: rods fitted with this type of joint can be rotated in either direction and will remain secure in the most demanding conditions.
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140035409 |
ECLASS Code | 22150200 |
Material | Polypropylene |
Type | Rod Kit |
UNSPSC Code | 20111610 |