£9.79
Ex VAT
£11.75
Inc VAT
Product Specification
Attribute | Value |
---|---|
Brand | (Unbranded) |
Dimensions | 610mmx25m |
ECLASS Code | 29110190 |
Form | Sheet Roll |
MFR Part No. | CP60/610/25M |
Overall Length | 25m |
Overall Width | 0.61m |
Reusability | Single Use |
Type | Carpet Protector |
UNSPSC Code | 31211901 |