£1.09
Ex VAT
£1.31
Inc VAT
2 Variations Available
Product Details
Product Specification
Disposable polythene dust sheets that are ideal for protecting carpets and furniture when decorating.
Attribute | Value |
---|---|
Adhesion Type | None |
Brand | Harris |
Dimensions | 3.7mx3.7m |
EAN | 5056287403190 |
ECLASS Code | 29110190 |
Form | Sheet |
MFR Part No. | 101064200 |
Sheet Material | Polythene |
Type | Dustsheet |
UNSPSC Code | 31211901 |