£9.99
Ex VAT
£11.99
Inc VAT
Product Details
Product Specification
This polythene backed cotton mix dust sheet is ideal for protecting floors and furniture from spills or splashes when painting.
Features and Benefits
• Polythene backing reduces seepage
• Can be used time and time again, simply allow spills to dry and vacuum when you've finished and use again
• Simple yet effective way of protecting your items when painting a room
Typical Applications
• DIY
• Trade
• Painting and Decorating
Attribute | Value |
---|---|
Adhesion Type | None |
Brand | Harris |
Dimensions | 3.6m x 2.75m |
EAN | 5056287403244 |
ECLASS Code | 29110190 |
Form | Sheet |
MFR Part No. | 102064200 |
Overall Length | 12m |
Overall Width | 9m |
Reusability | Multiple Use |
Sheet Material | Cotton |
Type | Dustsheet |
UNSPSC Code | 31211901 |