£5.19
Ex VAT
£6.23
Inc VAT
Product Details
Product Specification
This roll of disposable polythene dust sheets are ideal for protecting carpets and furniture when decorating.
Features and Benefits
• Simple and effective way of protecting flooring and furniture when painting or decorating
• Can be disposed of when used
• Roll allows for multiple applications, simply cut off your desired amount
Typical Applications
• Painting
• Decorating
• DIY
Attribute | Value |
---|---|
Adhesion Type | None |
Brand | Harris |
Dimensions | 2mx50m |
EAN | 5056287403213 |
ECLASS Code | 29110190 |
Form | Sheet Roll |
MFR Part No. | 101064202 |
Sheet Material | Polythene |
Type | Dustsheet |
UNSPSC Code | 31211901 |