£20.99
Ex VAT
£25.19
Inc VAT
Product Details
Product Specification
Self-adhesive floor protection can be used on all hard surfaces including timber, laminate, ceramic floors and worktops. It is an easy roll out with no need for specialist equipment. Protects against spillage, it is tear-resistant and much safer than dust sheets. Can be left for up to 4 weeks and easily removed, will not leave a sticky residue.
Features and Benefits
• Quick and easy to unwind - no specialist equipment needed
• Safer than dustsheets, no risk of tripping
• Easily removes with no annoying sticky residue
• Perfect for hard surfaces such as floors and worktops
Attribute | Value |
---|---|
Adhesion Type | Self-adhesive |
Brand | Everbuild |
Dimensions | 0.6m x 75m |
EAN | 5029347606084 |
ECLASS Code | 29110190 |
Form | Sheet Roll |
MFR Part No. | ROLLHARD75 |
Overall Length | 75m |
Overall Width | 0.6m |
Reusability | Single Use |
Sheet Material | Polythene |
Type | Hard Surface Protector |
UNSPSC Code | 31211901 |