£37.49
Ex VAT
£44.99
Inc VAT
2 Variations Available
Product Details
Product Specification
Easy to handle and highly durable, this high-density, clear polyethylene sheeting is designed to protect from paint overspray. Best results are achieved when used in conjunction with 3M®'s dispenser (sold separately).
Features and Benefits
• Easy to cut
• No paint flaking
• Static cling ensures complete masking
• Simple one-person application
• Available in 4m and 5m widths
Typical Applications
• Construction
• Automotive
• DIY
Attribute | Value |
---|---|
Adhesion Type | Static Cling |
Brand | 3M |
Dimensions | 150m x 4m |
EAN | 4046719281480 |
ECLASS Code | 29110190 |
Form | Sheet Roll |
MFR Part No. | 7100011624 |
Overall Length | 120m |
Reusability | Single Use |
Sheet Material | Polythene |
Type | Masking Film |
UNSPSC Code | 31211901 |