£414.00
Ex VAT
£496.80
Inc VAT
Product Details
Product Specification
Features and Benefits:
Capture dirt and overspray - reducing paint nibs.
Protects paint booth walls and floors.
Traps dust.
Brightens work areas.
28" x 300ft.
3M Dirt Trap Protection Material is a specially engineered adhesive-backed white material designed to protect paint booth walls and floors, trap dust, dirt and overspray and brighten work areas.
Attribute | Value |
---|---|
Adhesion Type | Static Cling |
Brand | 3M |
Dimensions | 91.44m x 711.2mm |
EAN | 0051131368521 |
ECLASS Code | 29110190 |
Form | Sheet Roll |
MFR Part No. | 7000000528 |
Overall Length | 91.44m |
Overall Width | 0.7m |
Reusability | Single Use |
Sheet Material | Polythene |
Type | Masking Film |
UNSPSC Code | 31211901 |