£6.99
Ex VAT
£8.39
Inc VAT
Product Details
Product Specification
Cotton rich dust sheet.
Features and Benefits:
•Specifically designed to fit staircases
Typical Applications:
•DIY
•Trade
Attribute | Value |
---|---|
Adhesion Type | None |
Brand | Harris |
Dimensions | 7.3m x 0.9m |
EAN | 5056287403251 |
ECLASS Code | 29110190 |
Form | Sheet |
MFR Part No. | 102064201 |
Overall Length | 24m |
Overall Width | 3m |
Reusability | Multiple Use |
Sheet Material | Cotton |
Type | Dustsheet |
UNSPSC Code | 31211901 |