£49.99
Ex VAT
£59.99
Inc VAT
2 Variations Available
Product Details
Product Specification
Model 741
With heavy duty, continuous rated motor.
Motor rating: continuous. Points supplied: A2, A4, A5 and A8.
Attribute | Value |
---|---|
Brand | Burgess |
EAN | 5055151109787 |
ECLASS Code | 21041301 |
Includes | A2 Fine Carbide Point A4 Carbide Engraving Point A5 Standard Engraving Point A8 Abrasive Engraving Point |
MFR Part No. | 417070 |
Number of Pieces | 5 |
Point Material | Abrasive Point Carbide-Tipped |
Type | Engraver |
UNSPSC Code | 27112300 |
Voltage | 240V |