£6.79
Ex VAT
£8.15
Inc VAT
5 Variations Available
Product Details
Product Specification
This range of engraving points are designed for the Record Power engraver. Suited for a variety of different kinds of engraving, on a host of materials depending on your selection. The A2 tip is suited for use on glass and steel and is manufactured from solid carbide. The A4 tip is designed for use on hardened steel and has a carbide tip. The A5 point type is suited for soft metals and alloys whilst A6 and A7 ball points are designed for metal embossing, hammering and leather work. A8 is an abrasive point for frosting glass and smoothing and fnally A80 is a diamond point for fine glass engraving.
Features and Benefits
• Available in a range of specifications to be sure you find the right tool for your material
• A2 is designed for use on glass and steel and is manufactured from Solid carbide
• A4 is suitable for use hardened steel and is Carbide tipped
• A5 is suited for use on soft metals and alloys
• A6 and A7 Ball points are used for metal embossing, hammering and leather work
• A8 has an abrasive point that is ideal for use on frosting glass and smoothing
• A80 possesses a diamond point for fine glass engraving
Typical Applications
• Engraving
Attribute | Value |
---|---|
Brand | Burgess |
EAN | 5055151109626 |
ECLASS Code | 21041301 |
MFR Part No. | 7400072 |
Pack Quantity | 1 |
Point Material | Abrasive Point |
Point Type | A8 |
Type | Engraving Point |
UNSPSC Code | 27112300 |