£417.00
Ex VAT
£500.40
Inc VAT
Product Details
Product Specification
CP9361 Air Scribe® Engraving Pen which is a lightweight, efficient and durable chipping hammer.
Features and Benefits
• A simple, piston supplied power mechanism for trouble-free use
• Graduated sleeve throttle permits accurate power selection
• Converts to light scaler or hammer
Typical Applications
• Adjustable power ensures applicability on metals, plastics, ceramics, and glass
Blows per minute: 13,500
Air consumption: 0.21cfm.
Air inlet thread: 1/4" NPTF.
Power: 90 dB
Pressure: 79 dB
Vibration: 4.2m/s2.
Length: 127mm.
Attribute | Value |
---|---|
Brand | Chicago Pneumatic |
EAN | 0015451008079 |
ECLASS Code | 21041301 |
MFR Part No. | T012644 |
Pack Quantity | 1 |
Type | Engraver Pen |
UNSPSC Code | 27112300 |