(Unbranded)

100mm (4") Half Round Cut 0 Precision File

SKU:

CTL0310300K

£9.49

Ex VAT

£11.39

Inc VAT

IN STOCK (5)

    Product Details

    Edges and surfaces taper towards point. Dual application: suitable for concave surfaces and flat filing. For rapid removal of metal. Available in tanged pattern 100mm (4") and 150mm (6") lengths. Manufactured to BS 498: 1990.


    Product Specification
    Attribute
    Value

    Brand

    (Unbranded)

    ECLASS Code

    21042102

    File Thickness

    3.5mm

    Handle Material

    No Handle Included

    Overall Length

    100mm

    Product Type

    Precision File

    Standards Met

    Manufactured to BS498:1990

    Type

    Half Round

    Type of Cut

    Cut 0

    UNSPSC Code

    27111929