£7.99
Ex VAT
£9.59
Inc VAT
9 Variations Available
Product Details
Product Specification
For filing concave and flat surfaces and large holes.
Suitable for deburring work.
Shape: Edges and surfaces tapered towards the tip.
4" and 6" fully pointed, 8" and longer semi-pointed
Double cut.
Attribute | Value |
---|---|
Brand | Bahco |
EAN | 7311518020095 |
ECLASS Code | 21042102 |
MFR Part No. | 1-210-04-3-0 |
Overall Length | 100mm |
Product Type | Engineers File |
Type | Half Round |
Type of Cut | Smooth |
UNSPSC Code | 27111929 |