£7.19
Ex VAT
£8.63
Inc VAT
6 Variations Available
Product Details
Product Specification
Parallel edges, one edge uncut. For flat filing, corner filing and deburring. Multi-purpose and for other work where a 'safe' or uncut edge is needed. Double cut. Available in tanged pattern 100mm (4") and 150mm (6") lengths. Manufactured to BS 498: 1990.
Notes
• UK Cut Sizes
Attribute | Value |
---|---|
Brand | (Unbranded) |
ECLASS Code | 21042102 |
File Thickness | 3mm |
Handle Material | No Handle Included |
Overall Length | 100mm |
Product Type | Precision File |
Standards Met | Manufactured to BS498:1990 |
Type | Hand |
Type of Cut | Cut 4 |
UNSPSC Code | 27111929 |