£5.79
Ex VAT
£6.95
Inc VAT
6 Variations Available
Product Details
Product Specification
For filing flat surfaces, sharp corners and shoulders as well as for deburring. Double cut on both sides - with one safe edge; permits work in corners.
Attribute | Value |
---|---|
Brand | Bahco |
EAN | 7311518019020 |
ECLASS Code | 21042102 |
Handle Material | No Handle Included |
MFR Part No. | 1-100-04-3-0 |
Overall Length | 100mm |
Product Type | Engineers File |
Type | Hand |
Type of Cut | Smooth |
UNSPSC Code | 27111929 |