£3.76
Ex VAT
£4.51
Inc VAT
17 Variations Available
Product Details
Product Specification
Product Documents
These products possess equilateral sections (60° angles) and are then tapered towards a point. The products are suited for filing acute angles, internal corners and flat filing, clearing out square corners and for filing HSS tools after machining. Available in a range of sizes and specifications to deliver a variety of cuts.
Features and Benefits
• Equilateral section of 60° angles
• Suitable for filing acute angles, internal corners, flat filing, clearing out square corners and filing HSS tools after machining
• Available in a variety of sizes and types of cut to suit your exact requirements
• Each file tapers to a point for precision cutting
Typical Applications
• Engineering
• Construction
• Automotive
Standards
• BS 498:1990
• GGG-f-325b
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140090583 |
ECLASS Code | 21042102 |
File Thickness | 7.2mm |
Handle Material | No Handle Included |
Material Application | Hard Plastics Non-Ferrous Metals |
MFR Part No. | KB04TS01 |
Overall Length | 100mm |
Overall Width | 8.2mm |
Product Type | Engineers File |
Standards Met | Manufactured to American Federal Standaed GGG-F325B Manufactured to BS498:1990 |
Type | Three Square |
Type of Cut | Bastard |
UNSPSC Code | 27111929 |