£5.99
Ex VAT
£7.19
Inc VAT
Product Details
Product Specification
Parallel surfaces, edges tapered to a point. For narrow grooves, keyways, slots etc. Warding files are used by locksmiths in repairing or filing ward notches in keys. Also suited for use in narrow spaces. Available in tanged pattern 100mm (4") and 150mm (6") lengths. Manufactured to BS 498: 1990.
Attribute | Value |
---|---|
Brand | (Unbranded) |
ECLASS Code | 21042102 |
File Thickness | 1.2mm |
Handle Material | No Handle Included |
Overall Length | 100mm |
Product Type | Precision File |
Standards Met | Manufactured to BS498:1990 |
Type | Warding |
Type of Cut | Cut 2 |
UNSPSC Code | 27111929 |