£3.49
Ex VAT
£4.19
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
These square needle files are available in 14cm and 16cm lengths and can deliver a variety of cuts depending on your selection. Complete with a round, knurled metal handle, each file can be used on either soft or hard metals and are suited for use on filing, polishing or finishing jobs.
Features and Benefits
• Suitable for fine filing, polishing and finishing jobs
• Can be used on both soft and hard metals for versatility
• Round, knurled metal handle improves user grip
• Available in a variety of sizes to suit your preferences and needs
Typical Applications
• Engineering
• Automotive
• Construction
Standards
• BS 498:1990
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140026346 |
ECLASS Code | 21042102 |
Handle Material | Metal |
Overall Length | 140mm |
Product Type | Needle File |
Standards Met | Manufactured to BS498:1990 |
Type | Square |
Type of Cut | Cut 0 |
UNSPSC Code | 27111929 |