Kennedy

140mm (5-1/2") Three Square Cut 0 Needle File

SKU:

KEN0315500K

MPN:

0315500K

£4.19

Ex VAT

£5.03

Inc VAT

IN STOCK (50+)

    Product Details

    High quality needle files, perfect for a range of filing and finishing applications.


    Features and Benefits
    • Durable construction makes the files ideal for both soft and hard metals
    • Round, knurled metal handle ensures accuracy and stability on the job


    Typical Applications
    • Use for fine filing, polishing and finishing jobs


    Standards Met
    • Manufactured to BS 498:1990


    Notes
    • Available in 14cm and 16cm lengths and a complete range of shapes


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140054424

    ECLASS Code

    21042102

    Handle Material

    Metal

    Overall Length

    140mm

    Product Type

    Needle File

    Standards Met

    Manufactured to BS498:1990

    Type

    Three Square

    Type of Cut

    Cut 0

    UNSPSC Code

    27111929