£3.19
Ex VAT
£3.83
Inc VAT
Product Details
Product Specification
Diamond needle files with soft touch foam rubber handles for comfort.
Attribute | Value |
---|---|
Brand | Senator |
EAN | 5036140070677 |
ECLASS Code | 21042102 |
Handle Material | Rubber |
Overall Length | 140mm |
Product Type | Diamond File |
Type | Three Square |
Type of Cut | Smooth |
UNSPSC Code | 27111929 |