£14.49
Ex VAT
£17.39
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Swiss Pattern.
Available in a complete range of shapes, the 15cm are used by diemakers, jewellers, silversmiths, engravers etc.
All are double ended with the same cut both ends.
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140226104 |
ECLASS Code | 21042102 |
Overall Length | 150mm |
Product Type | Riffler File |
Type | Swiss Pattern |
Type of Cut | Cut 2 |
UNSPSC Code | 27111929 |