£9.65
Ex VAT
£11.58
Inc VAT
9 Variations Available
Product Details
Product Specification
Product Documents
Fitted with ergonomically designed handles for a comfortable improved grip, these half round files are manufactured from T12 CH-Moly alloy tool steel, hardened and tempered. Supplied in a woven wallet for easy storage, the product is available in a range of sizes to suit your needs.
Features and Benefits
• Hardened and tempered for maximum resilience and overall tool longevity
• Manufactured from alloy tool steel for durability
• Ergonomically designed handle bolsters user comfort and grip
• Available in a range of sizes to suit your requirements
• Supplied in a woven wallet to protect your tool
Typical Applications
• DIY
• Construction
• Engineering
• Woodworking
Standards
• BS498:1990
• American Federal Standard GGG-F325B
Attribute | Value |
---|---|
Brand | KennedyPro |
EAN | 5036140328136 |
ECLASS Code | 21042102 |
File Thickness | 4.3mm |
Handle Material | Plastic |
Material Application | Non-Ferrous Metals |
Overall Length | 150mm |
Overall Width | 16mm |
Product Type | Engineers File |
Standards Met | Manufactured to American Federal Standaed GGG-F325B Manufactured to BS498:1990 |
Type | Half Round |
Type of Cut | Second |
UNSPSC Code | 27111929 |