£13.79
Ex VAT
£16.55
Inc VAT
3 Variations Available
Product Details
Product Specification
File handle developed according to the scientific ERGO™ process
For filing concave and flat surfaces and large holes. Suitable for deburring work
Shape: Edges and surfaces tapered towards the tip
4" and 6" fully pointed, 8" and longer semi-pointed
Double cut
Attribute | Value |
---|---|
Brand | Bahco |
EAN | 7311518003654 |
ECLASS Code | 21042102 |
MFR Part No. | 1-210-06-2-2 |
Overall Length | 150mm |
Product Type | Engineers File |
Type | Half Round |
Type of Cut | Second |
UNSPSC Code | 27111929 |