noscriptKennedy-Pro 150mm (6") Hand Bastard Engineers File With Handle 0302080K | Cromwell Tools

Kennedy-Pro

150mm (6") Hand Bastard Engineers File With Handle

SKU:

KEN0302080K

MPN:

0302080K

£6.49

Ex VAT

£7.79

Inc VAT

IN STOCK (50+)

    Product Details

    Fitted with ergonomically designed handles for a comfortable improved grip, these files are manufactured from T12 CH-Moly alloy tool steel, hardened and tempered. Supplied in a woven wallet for easy storage.


    Features and Benefits
    • Available in a range of sizes and styles to suit your requirements
    • Ergonomically designed handles improve user comfort and control when filing
    • Supplied in a woven wallet for ease of storage and transportation
    • Manufactured from alloy tool steel that has been hardened and tempered for ultimate durability


    Typical Applications
    • DIY
    • Construction
    • Engineering


    Standards
    • BS498:1990
    • American Federal Standard GGG-F325B


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Kennedy-Pro

    ECLASS Code

    21042102

    Handle Material

    Plastic

    Material Application

    Hard Plastics Non-Ferrous Metals

    Overall Length

    150mm

    Product Type

    Engineers File

    Standards Met

    Manufactured to American Federal Standaed GGG-F325B Manufactured to BS498:1990

    Type

    Hand

    Type of Cut

    Bastard

    UNSPSC Code

    27111929