noscriptKennedy 150mm (6") Knife Second Engineers File 0302620K | Cromwell Tools

Kennedy

150mm (6") Knife Second Engineers File

SKU:

KEN0302620K

MPN:

0302620K

£5.19

Ex VAT

£6.23

Inc VAT

IN STOCK (50+)

    Product Details

    These knife files possess two equal surfaces, tapered to a knife point. The tools are used for filing and deburring narrow grooves, slits and gear-teeth. Used principally by tool and die makers on work having acute angles, the products are unhandled and can deliver various cuts depending on your selection.


    Features and Benefits
    • Available in a variety of specifications to deliver various cuts depending on your needs
    • Two equal surfaces for double the usage
    • Tapers to a point for accurate filing and deburring


    Typical Applications
    • Construction
    • Engineering


    Standards
    • GGG-f-325b
    • BS 498:1990


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140090811

    ECLASS Code

    21042102

    File Thickness

    3.7-1.5mm

    Handle Material

    No Handle Included

    Material Application

    Non-Ferrous Metals

    MFR Part No.

    KB06KN02

    Overall Length

    150mm

    Overall Width

    16.5mm

    Product Type

    Engineers File

    Standards Met

    Manufactured to American Federal Standaed GGG-F325B Manufactured to BS498:1990

    Type

    Knife

    Type of Cut

    Second

    UNSPSC Code

    27111929