£8.59
Ex VAT
£10.31
Inc VAT
Product Details
Product Specification
For jobs where a standard hand file, ref 1-100, is too wide or too thick, e.g. for filing of narrow grooves.
For the manufacture of dies and punches etc.Pillar file is a hand file of a slimmer design.
Shape: Edges and surfaces parallel.
Surfaces double cut. One edge uncut, one edge single cut.
Attribute | Value |
---|---|
Brand | Bahco |
EAN | 7311518019198 |
ECLASS Code | 21042102 |
File Thickness | 3mm |
Handle Material | No Handle Included |
Overall Length | 150mm |
Product Type | Precision File |
Standards Met | Manufactured to BS498:1990 |
Type of Cut | Second |
UNSPSC Code | 27111929 |