£6.49
Ex VAT
£7.79
Inc VAT
5 Variations Available
Product Details
Product Specification
Diameter tapers towards point. Suitable for internal and external concave surfaces. Available in tanged pattern 100mm (4") and 150mm (6") lengths. Manufactured to BS 498: 1990.
Attribute | Value |
---|---|
Brand | (Unbranded) |
ECLASS Code | 21042102 |
File Thickness | 6mm |
Handle Material | No Handle Included |
Overall Length | 150mm |
Product Type | Precision File |
Standards Met | Manufactured to BS498:1990 |
Type | Round |
Type of Cut | Cut 2 |
UNSPSC Code | 27111929 |