£8.79
Ex VAT
£10.55
Inc VAT
Product Details
Product Specification
High carbon steel, hardened and tempered for strength and durability. Two component handle featuring a soft grip outer with solid core - for safety, performance and control. Tapered to point.
Attribute | Value |
---|---|
Brand | Ck |
EAN | 5013969390704 |
ECLASS Code | 21042102 |
MFR Part No. | T0083 6 |
Overall Length | 150mm |
Product Type | Engineers File |
Type | Round |
Type of Cut | Second |
UNSPSC Code | 27111929 |